Allen-Bradley 199DR1 DIN Rail, Slotted, Zinc Plated Steel, 35mm x 7.5mm x 1m

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    199DR1
  • Rexel Part Number:

    76668
  • UPC:

    78118039401

DIN Rail, Zinc Plated, Chromated Steel, 35 Millimeter x 7.5 Millimeter x 1 Meter

$ 12.20 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 199DR1

Rexel Part # 76668

UPC 78118039401

UNSPSC 39121708

Length 1 m

Material Steel

Product Depth 7.5 mm

Product Width 35 mm

Type DIN Rail

Allen-Bradley 199DR1 DIN Rail, Slotted, Zinc Plated Steel, 35mm x 7.5mm x 1m is rated 4.8 out of 5 by 6.
Rated 5 out of 5 by from these fittings are awesome i buy these in bulk because they are easy to use and install they have a built method of installation as well which is way easier for me in the pool field
Date published: 2017-02-03
Rated 5 out of 5 by from Mobile Review great.
Date published: 2016-03-15
Rated 5 out of 5 by from Mobile Review great.
Date published: 2016-03-15
Rated 5 out of 5 by from
Date published: 2016-11-20
Rated 5 out of 5 by from Works Great
Date published: 2016-10-05
Rated 4 out of 5 by from Mobile Review
Date published: 2015-10-15
  • y_2017, m_4, d_23, h_20
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasreviews, tv_5, tr_1
  • loc_en_US, sid_76668, prod, sort_[SortEntry(order=RELEVANCE, direction=DESCENDING)]
  • clientName_rexel

will this ballast work with f34t12 lamps

Asked by: jack
Yes, This ballast will work with F34T12 lamps
Answered by: David Bethke
Date published: 2017-03-24

Does this include the Glass alamite screw on lens?

Asked by: howell315
The glass alamite screw on lens is definitely included!
Answered by: Rectalooze
Date published: 2017-02-14

Your web shows $495.08/c Can we buy 1 unit? I don't need 100 What is the price at 1 unit or 5 units. We bought this last Oct 2014 from you. We bought 5 units at $2.18 ea

Asked by: Rita Kjenaas
Yes, you can buy one unit or any amount less than 100. Enter the quantity and add to cart.  In the cart it will calculate the price for you based on the each price.
Answered by: Jolene at Rexel
Date published: 2016-11-08

What is the difference between the AF639W-WH and the AF639WH ? Thanks Cliff

Asked by: cliff

With the dimiensions being 3x2x3-1/2 in., how can the cu. in be only 12.5?

Asked by: Bryter Electric

will this ballast work on a 2-bulb 4' light fixture?

Asked by: Worm
  • y_2017, m_4, d_24, h_2CST
  • bvseo_bulk, prod_bvqa, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasquestionsanswers, tq_6
  • loc_en_US, sid_76668, prod, sort_[SortEntry(order=LAST_APPROVED_ANSWER_SUBMISSION_TIME, direction=DESCENDING)]
  • clientName_rexel

Place your Will Call order by clicking the cart button next to the appropriate Branch