Eaton/Bussmann Series DRL35MMLO DIN Rail, Slotted, Low Profile, 35mm x 7.5mm 1m

DIN Rail, Slotted, Low Profile, 35mm x 7.5mm 1m

$ 17.14 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Eaton/Bussmann Series

Mfr Part # DRL35MMLO

Rexel Part # 463229

UPC 05171236311

UNSPSC 39121624

Length 1 m

Material Steel

Product Depth 7.5 mm

Product Width 35 mm

Type DIN Rail

Place your Will Call order by clicking the cart button next to the appropriate Branch