Eaton/Bussmann Series NDNA100 DIN Rail, Slotted, Aluminum, 35mm x 1m

DIN Rail, Slotted, Aluminum, 35mm x 1m

$ 26.07 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Eaton/Bussmann Series

Mfr Part # NDNA100

Rexel Part # 328721

UPC 051712603218

UNSPSC 39121624

Family / Style NDNA

Length 1 m

Material Steel

Mounting Snap-On

Product Width 35 mm

Type DIN Rail

Place your Will Call order by clicking the cart button next to the appropriate Branch