Eaton XBANS3575P DIN Rail, Slotted, Zinc Plated Steel, 35mm x 7.5mm x 2m

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    XBANS3575P
  • Rexel Part Number:

    109740
  • UPC:

    782116925803

DIN Rail, Symmetrical, Slotted. DIN 3. Material: Steel. Length: 2 Meter. H x W: 7.5mm x 35mm. (Only sold in carton quantity of 25)

$ 18.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # XBANS3575P

Rexel Part # 109740

UPC 782116925803

UNSPSC 39121410

Length 2 m

Material Steel

Product Depth 7.5 mm

Product Width 35 mm

Type DIN Rail

Place your Will Call order by clicking the cart button next to the appropriate Branch