IDEC BNDN-1000 DIN Rail, Slotted, Aluminum, 35mm x 10.5mm x 1m

  • Mfr/Brand Name:

    IDEC
  • Mfr Number:

    BNDN-1000
  • Rexel Part Number:

    212899
  • UPC:

DIN Rail, Slotted, Aluminum, 35mm x 10.5mm x 1m

$ 8.87 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand IDEC

Mfr Part # BNDN-1000

Rexel Part # 212899

UPC

UNSPSC 39121004

Length 1 m

Material Aluminum

Product Depth 10.5 mm

Product Width 35 mm

Type DIN Rail

Place your Will Call order by clicking the cart button next to the appropriate Branch