Weidmuller 514500000 DIN Rail, Slotted, 35mm x 7.5mm x 2m, Steel, Zinc Plated

  • Mfr/Brand Name:

    Weidmuller
  • Mfr Number:

    514500000
  • Rexel Part Number:

    109640
  • UPC:

    00819004601

DIN Rail, Slotted, 35 Millimeter x 7.5 Millimeter x 2 Meter, Steel, Zinc Plated

$ 15.95 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Weidmuller

Mfr Part # 514500000

Rexel Part # 109640

UPC 00819004601

UNSPSC 39121410

Length 2 m

Material Steel

Product Depth 7.5 mm

Product Width 35 mm

Type DIN Rail

Place your Will Call order by clicking the cart button next to the appropriate Branch