Weidmuller 7915060000 DIN Rail, Slotted, 35mm x 7.5mm x 2m, Steel

  • Mfr/Brand Name:

    Weidmuller
  • Mfr Number:

    7915060000
  • Rexel Part Number:

    314204
  • UPC:

DIN Rail, Slotted, 35mm x 7.5mm x 2m, Steel

$ 18.45 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Weidmuller

Mfr Part # 7915060000

Rexel Part # 314204

UPC

UNSPSC 39121400

Length 2 m

Material Steel

Product Depth 7.5 mm

Product Width 35 mm

Type DIN Rail

Place your Will Call order by clicking the cart button next to the appropriate Branch