Lithonia Lighting 2UC-15-120-M6 18" Undercabinet

  • Mfr/Brand Name:

    Lithonia Lighting
  • Mfr Number:

    2UC-15-120-M6
  • Rexel Part Number:

    124940
  • UPC:

    784231175651

18" All-Purpose Undercabinet, 1-15Watt T12 Lamp, 120V

$ 20.54 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Lithonia Lighting

Mfr Part # 2UC-15-120-M6

Rexel Part # 124940

UPC 784231175651

UNSPSC 39111528

Length 18 in

Type Undercabinet Light

Volts AC 120

Wattage 15

Place your Will Call order by clicking the cart button next to the appropriate Branch