Lithonia Lighting UC-21E-120-M6 21" Undercabinet, Low Profile, 1 Light

  • Mfr/Brand Name:

    Lithonia Lighting
  • Mfr Number:

    UC-21E-120-M6
  • Rexel Part Number:

    128545
  • UPC:

    784231117248

21" Low-Profile Undercabinet, 1-13Watt T5 Lamp, 120V

$ 104.40 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Lithonia Lighting

Mfr Part # UC-21E-120-M6

Rexel Part # 128545

UPC 784231117248

UNSPSC 39111528

Length 21 in

Type Undercabinet Light

Volts AC 120

Wattage 13

Place your Will Call order by clicking the cart button next to the appropriate Branch