Lithonia Lighting UC-42E-120-M6 42" Undercabinet, Low Profile, 2 Light

  • Mfr/Brand Name:

    Lithonia Lighting
  • Mfr Number:

    UC-42E-120-M6
  • Rexel Part Number:

    125816
  • UPC:

    784231117279

42" Low-Profile Undercabinet, 2 - 13Watt T5 Lamps, 120V

$ 51.61 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Lithonia Lighting

Mfr Part # UC-42E-120-M6

Rexel Part # 125816

UPC 784231117279

UNSPSC 39111528

Length 42 in

Type Undercabinet Light

Volts AC 120

Wattage 13

Place your Will Call order by clicking the cart button next to the appropriate Branch