Lithonia Lighting UC12E120SWRM6 Undercabinet Light, T5, 12", 8W, 120V, White

  • Mfr/Brand Name:

    Lithonia Lighting
  • Mfr Number:

    UC12E120SWRM6
  • Rexel Part Number:

    126636
  • UPC:

    78423112331

Undercabinet Light, T5, 8 Watt, 120 Volt, Length: 12 inch, Color: White, Ballast Type: Instant Start Electronic

$ 92.05 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Lithonia Lighting

Mfr Part # UC12E120SWRM6

Rexel Part # 126636

UPC 78423112331

UNSPSC 39111528

Color White

Length 12 in

Type T5

Volts AC 120

Wattage 8

Place your Will Call order by clicking the cart button next to the appropriate Branch