Lithonia Lighting UC21E120SWRM6 Undercabinet Light, T5, 21", 13W, 120V, White

  • Mfr/Brand Name:

    Lithonia Lighting
  • Mfr Number:

    UC21E120SWRM6
  • Rexel Part Number:

    125359
  • UPC:

    784231123324

Undercabinet Light, T5, 13 Watt, 120 Volt, Length: 21 inch, Color: White, Ballast Type: Instant Start Electronic

$ 106.59 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Lithonia Lighting

Mfr Part # UC21E120SWRM6

Rexel Part # 125359

UPC 784231123324

UNSPSC 39111528

Color White

Length 21 in

Type Undercabinet Light

Volts AC 120

Wattage 13

Place your Will Call order by clicking the cart button next to the appropriate Branch