Lithonia Lighting UC42E120SWRM6 Undercabinet Light, T5, 42", 13W, 120V, White

  • Mfr/Brand Name:

    Lithonia Lighting
  • Mfr Number:

    UC42E120SWRM6
  • Rexel Part Number:

    126630
  • UPC:

    78423112335

Undercabinet Light, T5, 13 Watt, 120 Volt, Length: 42 inch, Color: White, Ballast Type: Instant Start Electronic

$ 61.91 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Lithonia Lighting

Mfr Part # UC42E120SWRM6

Rexel Part # 126630

UPC 78423112335

UNSPSC 39111528

Color White

Length 42 in

Type T5

Volts AC 120

Wattage 13

Place your Will Call order by clicking the cart button next to the appropriate Branch