Progress Lighting P7004-30EBS Undercabinet Light, T5, 12-3/8", 8W, 120V, White

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P7004-30EBS
  • Rexel Part Number:

    493492
  • UPC:

    78524717273

Undercabinet Light, T5, 8 Watt, 120 Volt, Length: 12-3/8 inch, Color: White

$ 35.91 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P7004-30EBS

Rexel Part # 493492

UPC 78524717273

UNSPSC 39111528

Color White

Length 12 3/8 in

Type T5

Volts AC 120

Wattage 8

Place your Will Call order by clicking the cart button next to the appropriate Branch