Progress Lighting P7014-30EBS Undercabinet Light, T5, 24-1/2", 8W, 120V, White

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P7014-30EBS
  • Rexel Part Number:

    497673
  • UPC:

    78524717275

Undercabinet Light, T5, 8 Watt, 120 Volt, Length: 24-1/2 inch, Color: White

$ 57.22 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P7014-30EBS

Rexel Part # 497673

UPC 78524717275

UNSPSC 39111528

Color White

Length 24 1/2 in

Type T5

Volts AC 120

Wattage 8

Place your Will Call order by clicking the cart button next to the appropriate Branch