Progress Lighting P7015-30EBS Undercabinet Light, T5, 34-1/2", 21W, 120V, White

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P7015-30EBS
  • Rexel Part Number:

    492643
  • UPC:

    78524717276

Undercabinet Light, T5, 21 Watt, 120 Volt, Length: 34-1/2 inch, Color: White

$ 73.32 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P7015-30EBS

Rexel Part # 492643

UPC 78524717276

UNSPSC 39111528

Color White

Length 34 1/2 in

Type T5

Volts AC 120

Wattage 21

Place your Will Call order by clicking the cart button next to the appropriate Branch