Lithonia Lighting UC832120SWRM6 Undercabinet Light, T8, 48", 32W, 120V, White

  • Mfr/Brand Name:

    Lithonia Lighting
  • Mfr Number:

    UC832120SWRM6
  • Rexel Part Number:

    124209
  • UPC:

    78423118368

Undercabinet Light, T8, 32 Watt, 120 Volt, Length: 48 inch, Color: White

$ 85.65 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Lithonia Lighting

Mfr Part # UC832120SWRM6

Rexel Part # 124209

UPC 78423118368

UNSPSC 39111528

Color White

Length 48 in

Type T8

Volts AC 120

Wattage 32

Place your Will Call order by clicking the cart button next to the appropriate Branch