Progress Lighting P7008-30EBS Undercabinet Light, T8, 36-3/16", 25W, 120V, White

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P7008-30EBS
  • Rexel Part Number:

    549157
  • UPC:

    78524717281

Undercabinet Light, T8, 25 Watt, 120 Volt, Length: 36-3/16 inch, Color: White

$ 55.36 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P7008-30EBS

Rexel Part # 549157

UPC 78524717281

UNSPSC 39111528

Color White

Length 36 3/16 in

Type T8

Volts AC 120

Wattage 25

Place your Will Call order by clicking the cart button next to the appropriate Branch