3M 951X-BOTTLE Female T-Tap Disconnect, Nylon Insulated, 22 - 18 AWG, Purple, 50/Bottle

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    951X-BOTTLE
  • Rexel Part Number:

    83827
  • UPC:

    054007123125

3m(tm) Scotchlok(tm) T-tap Nylon Insulated Self-stripping Female Quickslide Disconnect 951x, 22-18 Awg, Purple

$ 33.34 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand 3M

Mfr Part # 951X-BOTTLE

Rexel Part # 83827

UPC 054007123125

UNSPSC 39121409

Color Red

Gauge 22

Gender Female

Material Nylon

Type Disconnect

Place your Will Call order by clicking the cart button next to the appropriate Branch