Osram Sylvania F40/BLB/RP Fluorescent Lamp, Blacklight, Rapid Start, T12, 48", 40W

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    F40/BLB/RP
  • Rexel Part Number:

    30162
  • UPC:

    04613524026

Fluorescent Lamp, Blacklight, Rapid Start, T12, 40 Watt, Phosphor (356 nm), Base: Medium Bipin, Rated Hours: 20000, Length: 48 inch, Standard Case Qty: 6 *Sylvania Part # 24026*

$ 17.66 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # F40/BLB/RP

Rexel Part # 30162

UPC 04613524026

UNSPSC 39101605

Base 2-Pin (G13)

Length 48 in

Shape T12 (Tubular)

Type Lamp

Wattage 40

Place your Will Call order by clicking the cart button next to the appropriate Branch