Shat-R-Shield 30191I Fluorescent Lamp, Blacklight, Shatter-Resistant, T12, 48", 40W

  • Mfr/Brand Name:

    Shat-R-Shield
  • Mfr Number:

    30191I
  • Rexel Part Number:

    117970
  • UPC:

    72658530191

Fluorescent Lamp, Blacklight, Shatter-Resistant, T12, 40 Watt, Base: Medium Bipin, Length: 48 inch

$ 15.23 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Shat-R-Shield

Mfr Part # 30191I

Rexel Part # 117970

UPC 72658530191

UNSPSC 39101605

Base 2-Pin (G13)

Length 48 in

Shape T12 (Tubular)

Type Lamp

Wattage 40

Place your Will Call order by clicking the cart button next to the appropriate Branch