Osram Sylvania F96T12/CW/HO/COLD-TEMP Fluorescent Lamp, Extreme Temperature, T12, 96", 110W, 4200K

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    F96T12/CW/HO/COLD-TEMP
  • Rexel Part Number:

    29641
  • UPC:

    04613525134

Fluorescent Lamp, Extreme Temperature, High Output, Rapid Start, T12, 110 Watt, Base: Recessed Double Contact, 4200K, Lumens: 8600, CRI: 60, 12,000 Hours, Length: 96 inch, Standard Case Qty: 15 *Sylvania Part # 25134*

$ 7.27 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # F96T12/CW/HO/COLD-TEMP

Rexel Part # 29641

UPC 04613525134

UNSPSC 39101605

Base Recessed Double Contact (R17d)

Color Rendering Index (CRI) 60

Color Temperature 4200 (Cool White)

Length 96 in

Lumens 8600

Shape T12 (Tubular)

Type Lamp

Volts AC 120

Wattage 110

Place your Will Call order by clicking the cart button next to the appropriate Branch