SYLVANIA F96T12/CW/HO/CT/ECO Fluorescent Lamp, Extreme Temperature, T12, 96", 110W, 4200K

  • Mfr/Brand Name:

    SYLVANIA
  • Mfr Number:

    F96T12/CW/HO/CT/ECO
  • Rexel Part Number:

    29431
  • UPC:

    04613525129

Fluorescent Lamp, Extreme Temperature, High Output, Rapid Start, T12, 110 Watt, Base: Recessed Double Contact, 4200K, Lumens: 8600, 60 CRI, Length: 96 inch, Standard Case Qty: 15 *Sylvania Part # 25129*

$ 6.72 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand SYLVANIA

Mfr Part # F96T12/CW/HO/CT/ECO

Rexel Part # 29431

UPC 04613525129

UNSPSC 39101605

Base Recessed Double Contact (R17d)

Color Rendering Index (CRI) 60

Color Temperature 4200 (Cool White)

Length 96 in

Lumens 8600

Shape T12 (Tubular)

Type Lamp

Wattage 110

Place your Will Call order by clicking the cart button next to the appropriate Branch