Osram Sylvania F24T12/D/HO Fluorescent Lamp, High Output, Rapid Start, T12, 24", 35W, 6500K

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    F24T12/D/HO
  • Rexel Part Number:

    114039
  • UPC:

    04613525314

Fluorescent Lamp, High Output, Rapid Start, T12, 35 Watt, Base: Recessed Double Contact, 6500K, 76 CRI, Lumens: 1400, Length: 24 inch, Standard Case Qty: 30 *Sylvania Part # 25314*

$ 7.66 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # F24T12/D/HO

Rexel Part # 114039

UPC 04613525314

UNSPSC 39101605

Base Recessed Double Contact (R17d)

Color Rendering Index (CRI) 76

Color Temperature 6500 (Daylight)

Length 24 in

Lumens 1400

Shape T12 (Tubular)

Type Lamp

Wattage 35

Place your Will Call order by clicking the cart button next to the appropriate Branch