Osram Sylvania F48T12/CW/HO/ECO Fluorescent Lamp, High Output, T12, 48", 60W, 4200K

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    F48T12/CW/HO/ECO
  • Rexel Part Number:

    44968
  • UPC:

    04613525122

Fluorescent Lamp, High Output, T12, 60 Watt, 4200K, Base: Recessed Double Contact, Lumens: 4050, 60 CRI, Length: 48 inch, Standard Case Qty: 30 *Sylvania Part # 25122*

$ 16.70 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # F48T12/CW/HO/ECO

Rexel Part # 44968

UPC 04613525122

UNSPSC 39101605

Base Recessed Double Contact (R17d)

Color Rendering Index (CRI) 60

Color Temperature 4200 (Cool White)

Length 48 in

Lumens 4050

Shape T12 (Tubular)

Type Lamp

Wattage 60

Place your Will Call order by clicking the cart button next to the appropriate Branch