Osram Sylvania F48T12/D35/HO Fluorescent Lamp, High Output, Rapid Start, T12, 48", 60W, 3500K

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    F48T12/D35/HO
  • Rexel Part Number:

    186389
  • UPC:

    04613525154

Fluorescent Lamp, High Output, Rapid Start, T12, 60 Watt, 3500K, Base: Recessed Double Contact, 70 CRI, Lumens: 4250, Length: 48 inch *Sylvania Part # 25154*

$ 20.29 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # F48T12/D35/HO

Rexel Part # 186389

UPC 04613525154

UNSPSC 39101605

Base Recessed Double Contact (R17d)

Color Rendering Index (CRI) 70

Color Temperature 3500 (Warm White)

Length 48 in

Lumens 4250

Shape T12 (Tubular)

Type Lamp

Wattage 60

Place your Will Call order by clicking the cart button next to the appropriate Branch