Osram Sylvania F60T12/CW/HO Fluorescent Lamp, High Output, T12, 60", 75W, 4200K

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    F60T12/CW/HO
  • Rexel Part Number:

    34322
  • UPC:

    04613525126

Fluorescent Lamp, High Output, T12, 75 Watt, Base: Recessed Double Contact (R17d), Lumens: 5200, CRI: 60, Color Temp: 4200K, Length: 60 inch, Standard Case Qty: 30 *Sylvania Part # 25126*

$ 11.63 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # F60T12/CW/HO

Rexel Part # 34322

UPC 04613525126

UNSPSC 39101605

Base Recessed Double Contact (R17d)

Color Rendering Index (CRI) 60

Color Temperature 4100 (Cool White)

Length 60 in

Lumens 4480

Shape T12 (Tubular)

Type Lamp

Wattage 75

Place your Will Call order by clicking the cart button next to the appropriate Branch