Osram Sylvania F64T12/D/HO Fluorescent Lamp, High Output, T12, 64", 80W, 6500K

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    F64T12/D/HO
  • Rexel Part Number:

    114022
  • UPC:

    04613525353

Fluorescent Lamp, High Output, T12, 80 Watt, Base: Recessed Double Contact, 6500K, 64 inch, Lumens: 4900, 76 CRI, Standard Case Qty: 30 *Sylvania Part # 25353*

$ 8.58 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # F64T12/D/HO

Rexel Part # 114022

UPC 04613525353

UNSPSC 39101605

Base Recessed Double Contact (R17d)

Color Rendering Index (CRI) 76

Color Temperature 6500 (Daylight)

Length 64 in

Lumens 4900

Shape T12 (Tubular)

Type Lamp

Wattage 80

Place your Will Call order by clicking the cart button next to the appropriate Branch