SYLVANIA F72T12/CW/HO Fluorescent Lamp, High Output, T12, 72", 85W, 4100K

  • Mfr/Brand Name:

    SYLVANIA
  • Mfr Number:

    F72T12/CW/HO
  • Rexel Part Number:

    31071
  • UPC:

    046135251764

Fluorescent Lamp, High Output, T12, 85 Watt, Base: Recessed Double Contact (R17d), Lumens: 5500, CRI: 62, Color Temp: 4100K, Length: 72 inch, Standard Case Qty: 15 *Sylvania Part # 25176*

$ 9.99 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand SYLVANIA

Mfr Part # F72T12/CW/HO

Rexel Part # 31071

UPC 046135251764

UNSPSC 39101605

Base Recessed Double Contact (R17d)

Color Rendering Index (CRI) 62

Color Temperature 4100 (Cool White)

Length 72 in

Lumens 5500

Shape T12 (Tubular)

Type Lamp

Wattage 85

Place your Will Call order by clicking the cart button next to the appropriate Branch