Osram Sylvania F72T12/D35/HO Fluorescent Lamp, High Output, T12, 72", 85W, 3500K

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    F72T12/D35/HO
  • Rexel Part Number:

    79239
  • UPC:

    04613527249

Fluorescent Lamp, High Output, T12, 85 Watt, Base: Recessed Double Contact, 3500K, 72 inch, Lumens: 6650, 70 CRI *Sylvania Part # 27249*

$ 13.97 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # F72T12/D35/HO

Rexel Part # 79239

UPC 04613527249

UNSPSC 39101605

Base Recessed Double Contact (R17d)

Color Rendering Index (CRI) 70

Color Temperature 3500 (Warm White)

Length 72 in

Lumens 6650

Shape T12 (Tubular)

Type Lamp

Wattage 85

Place your Will Call order by clicking the cart button next to the appropriate Branch