Osram Sylvania F84T12/D/HO Fluorescent Lamp, High Output, T12, 84", 100W, 6500K

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    F84T12/D/HO
  • Rexel Part Number:

    114004
  • UPC:

    04613525385

Fluorescent Lamp, High Output, T12, 100 Watt, Base: Recessed Double Contact, 6500K, 84 inch, Lumens: 6700, 76 CRI, Standard Case Qty: 15 *Sylvania Part # 25385*

$ 18.67 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # F84T12/D/HO

Rexel Part # 114004

UPC 04613525385

UNSPSC 39101605

Base Recessed Double Contact (R17d)

Color Rendering Index (CRI) 76

Color Temperature 6500 (Daylight)

Length 84 in

Lumens 6700

Shape T12 (Tubular)

Type Lamp

Wattage 100

Place your Will Call order by clicking the cart button next to the appropriate Branch