Philips Lighting F48T12/D/HO/ALTO Fluorescent Lamp, High Output, 60W, T12, 6500K

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    F48T12/D/HO/ALTO
  • Rexel Part Number:

    204751
  • UPC:

    046677369842

Fluorescent, High Output Lamp, 60W, Bulb: T12 (Tubular), Base: Recessed Double Contact (R17d), Lumens: 3400, CRI: 73, Color Temp: 6500K. Length: 48 in. *Philips Part # 36984-3*

$ 47.95 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # F48T12/D/HO/ALTO

Rexel Part # 204751

UPC 046677369842

UNSPSC 39101605

Base Recessed Double Contact (R17d)

Color Rendering Index (CRI) 73

Color Temperature 6500 (Daylight)

Length 48 in

Lumens 3400

Shape T12 (Tubular)

Type Lamp

Wattage 60

Place your Will Call order by clicking the cart button next to the appropriate Branch