Philips Lighting F60T12/CW/HO/ALTO-15PK Fluorescent Lamp, High Output, T12, 60", 75W, 4100K

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    F60T12/CW/HO/ALTO-15PK
  • Rexel Part Number:

    200999
  • UPC:

    04667723431

Fluorescent Lamp, High Output, T12, 75 Watt, Base: Recessed Double Contact (R17d), Lumens: 5150, CRI: 62, Color Temp: 4100K, Length: 60 inch *Philips Part # 23431-0*

$ 40.14 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # F60T12/CW/HO/ALTO-15PK

Rexel Part # 200999

UPC 04667723431

UNSPSC 39101605

Base Recessed Double Contact (R17d)

Color Rendering Index (CRI) 62

Color Temperature 4100 (Cool White)

Length 60 in

Lumens 5150

Shape T12 (Tubular)

Type Lamp

Wattage 75

Place your Will Call order by clicking the cart button next to the appropriate Branch