Philips Lighting F72T12/CW/HO UPC Fluorescent Lamp, High Output, 85W, T12, 4100K

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    F72T12/CW/HO UPC
  • Rexel Part Number:

    199522
  • UPC:

    046677366513

Fluorescent, High Output Lamp, 85W, Bulb: T12 (Tubular), Base: Recessed Double Contact (R17d), Lumens: 6350, CRI: 62, Color Temp: 4100K. Length: 72 in. *Philips Part # 36652-6*

$ 36.52 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # F72T12/CW/HO UPC

Rexel Part # 199522

UPC 046677366513

UNSPSC 39101605

Base Recessed Double Contact (R17d)

Color Rendering Index (CRI) 62

Color Temperature 4100 (Cool White)

Length 72 in

Lumens 6350

Shape T12 (Tubular)

Type Lamp

Wattage 85

Place your Will Call order by clicking the cart button next to the appropriate Branch