Philips Lighting F96T12/CW/HO-O/ALTO Fluorescent Lamp, High Output Outdoor, 110W, T12, 4100K

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    F96T12/CW/HO-O/ALTO
  • Rexel Part Number:

    200773
  • UPC:

    046677381769

Fluorescent, High Output Outdoor Lamp, 110W, Bulb: T12 (Tubular), Base: Recessed Double Contact (R17d), Lumens: 8800, CRI: 59, Color Temp: 4100K. Length: 96 in. *Philips Part # 38176-4*

$ 43.06 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # F96T12/CW/HO-O/ALTO

Rexel Part # 200773

UPC 046677381769

UNSPSC 39101605

Base Recessed Double Contact (R17d)

Color Rendering Index (CRI) 59

Color Temperature 4100 (Cool White)

Length 96 in

Lumens 8800

Shape T12 (Tubular)

Type Lamp

Wattage 110

Place your Will Call order by clicking the cart button next to the appropriate Branch