Philips Lighting F96T12/D/HO-O/ALTO Fluorescent Lamp, High Output Outdoor, 110W, T12, 6500K

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    F96T12/D/HO-O/ALTO
  • Rexel Part Number:

    206404
  • UPC:

    046677381776

Fluorescent, High Output Outdoor Lamp, 110W, Bulb: T12 (Tubular), Base: Recessed Double Contact (R17d), Lumens: 7800, CRI: 73, Color Temp: 6500K. Length: 96 in. *Philips Part # 38177-4*

$ 54.36 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # F96T12/D/HO-O/ALTO

Rexel Part # 206404

UPC 046677381776

UNSPSC 39101605

Base Recessed Double Contact (R17d)

Color Rendering Index (CRI) 73

Color Temperature 6500 (Daylight)

Length 96 in

Lumens 7800

Shape T12 (Tubular)

Type Lamp

Wattage 110

Place your Will Call order by clicking the cart button next to the appropriate Branch