Philips Lighting F96T12/DX/HO 110 Watt T12 High Output Fluorescent Bulb

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    F96T12/DX/HO
  • Rexel Part Number:

    404042
  • UPC:

    046677214890

Fluorescent, High Output Lamp, 110W, Bulb: T12 (Tubular), Base: Recessed Double Contact (R17d), Lumens: 6750, CRI: 90, Color Temp: 6500K. Length: 96 in. *Philips Part # 21489-0*

$ 45.68 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # F96T12/DX/HO

Rexel Part # 404042

UPC 046677214890

UNSPSC 39101605

Base Recessed Double Contact (R17d)

Color Rendering Index (CRI) 90

Color Temperature 6500 (Daylight)

Length 96 in

Lumens 6750

Shape T12 (Tubular)

Type Lamp

Wattage 110

Place your Will Call order by clicking the cart button next to the appropriate Branch