SYLVANIA F60T12/D Fluorescent Lamp, Instant Start, T12, 60", 50W, 6500K

  • Mfr/Brand Name:

    SYLVANIA
  • Mfr Number:

    F60T12/D
  • Rexel Part Number:

    113979
  • UPC:

    04613526002

Fluorescent Lamp, Instant Start, 50 Watt, Bulb: T12 (Tubular), Base: Single Pin (Fa8), Lumens: 3000, CRI: 76, Color Temperature: 6500K, Length: 60 inch, Standard Case Qty: 30 *Sylvania Part # 26002*

$ 18.55 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand SYLVANIA

Mfr Part # F60T12/D

Rexel Part # 113979

UPC 04613526002

UNSPSC 39101605

Base 1-Pin (Fa8)

Color Rendering Index (CRI) 76

Color Temperature 6500 (Daylight)

Length 60 in

Lumens 3000

Shape T12 (Tubular)

Type Lamp

Wattage 50

Place your Will Call order by clicking the cart button next to the appropriate Branch