Osram Sylvania F64T12/CW Fluorescent Lamp, Instant Start, T12, 64", 38W, 4200K

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    F64T12/CW
  • Rexel Part Number:

    29712
  • UPC:

    04613526403

Fluorescent Lamp, Instant Start, T12, 38 Watt, 4200K, Base: Single Pin, Lumens: 3900, 60 CRI, Length: 64 inch, Standard Case Qty: 30 *Sylvania Part # 26403*

$ 15.20 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # F64T12/CW

Rexel Part # 29712

UPC 04613526403

UNSPSC 39101605

Base 1-Pin (Fa8)

Color Rendering Index (CRI) 60

Color Temperature 4200 (Cool White)

Length 64 in

Lumens 3900

Shape T12 (Tubular)

Type Lamp

Wattage 38

Place your Will Call order by clicking the cart button next to the appropriate Branch