Osram Sylvania F64T12/D Fluorescent Lamp, Instant Start, T12, 64", 52W, 6500K

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    F64T12/D
  • Rexel Part Number:

    79283
  • UPC:

    04613526404

Fluorescent Lamp, Instant Start, T12, 52 Watt, 6500K, Base: Single Pin, Lumens: 3300, 76 CRI, Length: 64 inch, Standard Case Qty: 30 *Sylvania Part # 26404*

$ 11.62 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # F64T12/D

Rexel Part # 79283

UPC 04613526404

UNSPSC 39101605

Base 1-Pin (Fa8)

Color Rendering Index (CRI) 76

Color Temperature 6500 (Daylight)

Length 64 in

Lumens 3300

Shape T12 (Tubular)

Type Lamp

Wattage 52

Place your Will Call order by clicking the cart button next to the appropriate Branch