Osram Sylvania F72T12/D Fluorescent Lamp, Instant Start, T12, 72", 55W, 6500K

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    F72T12/D
  • Rexel Part Number:

    113866
  • UPC:

    04613527259

Fluorescent Lamp, Instant Start, T12, 55 Watt, Single Pin, 6500K, 72 inch, Lumens: 3800, 76 CRI, Standard Case Qty: 15 *Sylvania Part # 27259*

$ 8.86 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # F72T12/D

Rexel Part # 113866

UPC 04613527259

UNSPSC 39101605

Base 1-Pin (Fa8)

Color Rendering Index (CRI) 76

Color Temperature 6500 (Daylight)

Length 72 in

Lumens 3800

Shape T12 (Tubular)

Type Lamp

Wattage 55

Place your Will Call order by clicking the cart button next to the appropriate Branch