Osram Sylvania F96T12/CWX Fluorescent Lamp, Instant Start, T12, 96", 75W, 4100K

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    F96T12/CWX
  • Rexel Part Number:

    92128
  • UPC:

    04613529478

Fluorescent Lamp, Instant Start, T12, 75 Watt, Single Pin, 4100K, 96 inch, Lumens: 4400, 87 CRI, Standard Case Qty: 15 *Sylvania Part # 29478*

$ 7.57 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # F96T12/CWX

Rexel Part # 92128

UPC 04613529478

UNSPSC 39101605

Base 1-Pin (Fa8)

Color Rendering Index (CRI) 87

Color Temperature 4100 (Cool White)

Length 96 in

Lumens 4400

Shape T12 (Tubular)

Type Lamp

Wattage 75

Place your Will Call order by clicking the cart button next to the appropriate Branch