Osram Sylvania F96T12/CWXSSCVP Fluorescent Lamp, Instant Start, T12, 96", 60W, 4100K

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    F96T12/CWXSSCVP
  • Rexel Part Number:

    477883
  • UPC:

    04613523502

Fluorescent Lamp, Instant Start, T12, 60 Watt, Base: Single Pin, 4100K, Lumens: 3850, 87 CRI, Length: 96 inch, Pack of 10, Standard Case Qty: 10 *Sylvania Part # 23502*

$ 6.59 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # F96T12/CWXSSCVP

Rexel Part # 477883

UPC 04613523502

UNSPSC 39101605

Base 1-Pin (Fa8)

Color Rendering Index (CRI) 87

Color Temperature 4100 (Cool White)

Length 96 in

Lumens 3850

Shape T12 (Tubular)

Type Lamp

Wattage 60

Place your Will Call order by clicking the cart button next to the appropriate Branch