Osram Sylvania F96T12/WX Fluorescent Lamp, Instant Start, T12, 96", 75W, 3500K

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    F96T12/WX
  • Rexel Part Number:

    464383
  • UPC:

    04613523504

Fluorescent Lamp, Instant Start, 75 Watt, Bulb: T12 (Tubular), Base: Single Pin (Fa8), Lumens: 4200, CRI: 87, Color Temperature: 3500K, Length: 96 inch, Standard Case Qty: 15 *Sylvania Part # 23504*

$ 20.74 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # F96T12/WX

Rexel Part # 464383

UPC 04613523504

UNSPSC 39101605

Base 1-Pin (Fa8)

Color Rendering Index (CRI) 87

Color Temperature 3500 (Warm White)

Length 96 in

Lumens 4200

Shape T12 (Tubular)

Type Lamp

Wattage 75

Place your Will Call order by clicking the cart button next to the appropriate Branch