Osram Sylvania F96T12CWXSSUPC Fluorescent Lamp, Instant Start, T12, 96", 60W, 4200K

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    F96T12CWXSSUPC
  • Rexel Part Number:

    457803
  • UPC:

    04613523503

Fluorescent Lamp, Instant Start, T12, 60 Watt, 4200K, Base: Single Pin, Lumens: 3850, 87 CRI, Length: 96 inch, Standard Case Qty: 15 *Sylvania Part # 23503*

$ 24.62 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # F96T12CWXSSUPC

Rexel Part # 457803

UPC 04613523503

UNSPSC 39101605

Base 1-Pin (Fa8)

Color Rendering Index (CRI) 87

Color Temperature 4200 (Cool White)

Length 96 in

Lumens 3850

Shape T12 (Tubular)

Type Lamp

Wattage 60

Place your Will Call order by clicking the cart button next to the appropriate Branch