Philips Lighting F60T12/CW Fluorescent Lamp, Slimline, Instant Start, 50W, T12, 4100K

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    F60T12/CW
  • Rexel Part Number:

    206265
  • UPC:

    046677234300

Fluorescent, Slimline, Instant Start Lamp, 50W, Bulb: T12 (Tubular), Base: Single Pin (Fa8), Lumens: 3310, CRI: 82, Color Temp: 4100K. Rated Average Life: 12,000 Hrs. Length: 60 in. *Philips Part # 23430-2*

$ 48.49 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # F60T12/CW

Rexel Part # 206265

UPC 046677234300

UNSPSC 39101605

Base 1-Pin (Fa8)

Color Rendering Index (CRI) 82

Color Temperature 4100 (Cool White)

Length 60 in

Lumens 3310

Shape T12 (Tubular)

Type Lamp

Wattage 50

Place your Will Call order by clicking the cart button next to the appropriate Branch