Philips Lighting F72T12/CW/ALTO UPC 56 Watt T12 Slimline Instant Start Fluorescent Bulb

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    F72T12/CW/ALTO UPC
  • Rexel Part Number:

    468253
  • UPC:

    046677369996

Fluorescent, Slimline, Instant Start Lamp, 56W, Bulb: T12 (Tubular), Base: Single Pin (Fa8), Lumens: 4450, CRI: 59, Color Temp: 4100K. Rated Average Life: 12,000 Hrs. Length: 72 in. *Philips Part # 36999-1*

$ 45.57 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # F72T12/CW/ALTO UPC

Rexel Part # 468253

UPC 046677369996

UNSPSC 39101605

Base 1-Pin (Fa8)

Color Rendering Index (CRI) 59

Color Temperature 4100 (Cool White)

Length 72 in

Lumens 4450

Shape T12 (Tubular)

Type Lamp

Wattage 56

Place your Will Call order by clicking the cart button next to the appropriate Branch