Philips Lighting F72T12/D/ALTO Fluorescent Lamp, Instant Start, T12, 72", 56W, 6500K

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    F72T12/D/ALTO
  • Rexel Part Number:

    204768
  • UPC:

    046677369859

Fluorescent Lamp, Slimline, Instant Start, 56 Watt, Bulb: T12 (Tubular), Base: Single Pin (Fa8), Lumens: 3800, CRI: 73, Color Temp: 6500K. Rated Average Life: 12,000 Hrs. Length: 72 in. *Philips Part # 36985-0*

$ 46.51 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # F72T12/D/ALTO

Rexel Part # 204768

UPC 046677369859

UNSPSC 39101605

Base 1-Pin (Fa8)

Color Rendering Index (CRI) 73

Color Temperature 6500 (Daylight)

Length 72 in

Lumens 3800

Shape T12 (Tubular)

Type Lamp

Wattage 56

Place your Will Call order by clicking the cart button next to the appropriate Branch