Philips Lighting F96T12/CW/EW/ALTO Fluorescent Lamp, Instant Start, T12, 96", 60W, 4100K

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    F96T12/CW/EW/ALTO
  • Rexel Part Number:

    200156
  • UPC:

    046677258405

Fluorescent Lamp, Slimline, Instant Start, 60 Watt, Bulb: T12 (Tubular), Base: Single Pin (Fa8), Lumens: 5400, CRI: 59, Color Temp: 4100K. Rated Average Life: 12,000 Hrs. Length: 96 in. *Philips Part # 25840-0* *** NOTE *** NO LONGER MADE *** USE SUB Item# 917760 ***

$ 25.64 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # F96T12/CW/EW/ALTO

Rexel Part # 200156

UPC 046677258405

UNSPSC 39101605

Base 1-Pin (Fa8)

Color Rendering Index (CRI) 59

Color Temperature 4100 (Cool White)

Length 96 in

Lumens 5400

Shape T12 (Tubular)

Type Lamp

Wattage 60

Place your Will Call order by clicking the cart button next to the appropriate Branch