Philips Lighting F96T12/CWSupreme/ALTO Fluorescent Lamp, Slimline, Instant Start, 75W, T12, 4100K

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    F96T12/CWSupreme/ALTO
  • Rexel Part Number:

    431665
  • UPC:

    046677423193

Fluorescent, Slimline, Instant Start Lamp, 75W, Bulb: T12 (Tubular), Base: Single Pin (Fa8), Lumens: 5000, CRI: 89, Color Temp: 4100K. Rated Average Life: 12,000 Hrs. Length: 96 in. *Philips Part # 42319-4*

$ 46.07 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # F96T12/CWSupreme/ALTO

Rexel Part # 431665

UPC 046677423193

UNSPSC 39101605

Base 1-Pin (Fa8)

Color Rendering Index (CRI) 89

Color Temperature 4100 (Cool White)

Length 96 in

Lumens 5000

Shape T12 (Tubular)

Type Lamp

Wattage 75

Place your Will Call order by clicking the cart button next to the appropriate Branch